Shop All Bookcases & Bookshelves
Tennsco
Metal Bookcase, Four-Shelf, 34.5w x 13.5d x 52.5h, Black
Mfr # B-53-BLK
Zoro # G110445507
product price: $425.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Color Black
- Depth 13.5"
- Height 52.5"
- Width 34.5"
Product Information
- Brand Tennsco
- MFR # B-53-BLK
- Zoro # G110445507
- UPC # 47671006085
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13.5" |
Height | 52.5" |
Width | 34.5" |
Details
Item | Bookcases |
Number of Shelves | 4 |
Color | Black |
Shelf Capacity | 130 lb |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Gold Certified |
Features | Square Edge |
Material | Commercial Grade Steel |
Description
Steel welded bookcase. Commercial-grade steel construction provides years of reliable storage. Shelves adjust vertically without tools. Electrostatically painted with a tough, long lasting powder finish to ensure years of lasting beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOCKSWISE Vintage Wood-Looking Plastic Pendulum Wall Clock Silent Wall Mount Battery-Operated, Large Brown (QI004145.L.BN)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- FLASH FURNITURE 30" High No Back Green Metal Barstool Square Seat (CH-31320-30-GN-GG)
- CRES COR Power Supply Cord (08100651)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- TENNSCO Bookcase, Gray, Welded, 36" x 18" x 72" (BC18-72-MGY)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- TENNSCO Metal Bookcase, Six-Shelf, 34.5w x 13.5d x 78h, Black (B-78-BLK)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- REGENCY Regency Legacy Stand Up Bookcase without Top- Ash Grey (LBC4123AG)
- Tennsco Bookcases & Bookshelves