Shop All Locker Panels, Bases & Tops
Tennsco
Locker Sloping Top, 3 Wide, Sand
Mfr # KST-3615SND
Zoro # G1502496
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 36 in
- Overall Depth 15 in
- Overall Height 6 in
- Color Sand
Product Information
- Brand Tennsco
- MFR # KST-3615SND
- Zoro # G1502496
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 15 in |
Overall Height | 6 in |
Opening Width | 12" |
Opening Depth | 15" |
For Locker Width | 36 in |
For Locker Depth | 15 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Sand |
Material | Steel |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Tier | Triple |
Includes | Hardware |
Standards | SCS Indoor Advantage Certified |
Material Thickness | 22 ga |
Includes Mounting Hardware | Yes |
Shape | Sloping |
Description
Locker Sloping Top, Color Sand, For Locker Depth 15 in, For Locker Width 36 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 36 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3R)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- GREENE MANUFACTURING Mobile Workbench, 38" W x 24" D x 34" H (MG-250.STL)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- Tennsco Locker Panels, Bases & Tops