Shop All Locker Panels, Bases & Tops
Tennsco
Locker Sloping Top, 1 Wide, Gray
Mfr # KST-1215MG
Zoro # G5459876
original price:
$52.94
26% off
new price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 12 in
- Overall Depth 15 in
- Overall Height 5 1/2 in
- Color Gray
Product Information
- Brand Tennsco
- MFR # KST-1215MG
- Zoro # G5459876
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 15 in |
Overall Height | 5 1/2 in |
Opening Width | 12" |
Opening Depth | 15" |
For Locker Width | 12 in |
Overall WxDxH | 12 in x 15 in x 5 1/2 in |
For Locker Depth | 15 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Gray |
Material | Steel |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Tier | One |
Includes | Hardware |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Standards | SCS Indoor Advantage Certified |
Material Thickness | 22 ga |
Includes Mounting Hardware | Yes |
Shape | Sloping |
Description
Locker Sloping Top, Color Gray, For Locker Depth 15 in, For Locker Width 12 in, Overall Depth 15 in, Overall Height 5 1/2 in, Overall Width 12 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- ZORO SELECT Plastic Divider, Black, 10 7/64 in L, Not Applicable W, 5 31/32 in H, 6 PK (HSNDIV239L)
- STACKBIN Steel Sectional Stacking Bin, 4 1/2 in D x 12 in H x 5 1/2 in W, 1 Shelves, Gray (3-1SS)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (1655MB)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- LYON Locker Front Base (PP5800-1)
- Tennsco Locker Panels, Bases & Tops