Shop All File Shelving
Tennsco
Letter Size Starter Unit
Mfr # 127648PC
Zoro # G7505382
product price: $535.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$535.99
Free 30-Day Returns
Key Features
- Color Sand
- Type Starter
- Shelf Capacity 400 lb
- Finish Powder Coated
- Construction Steel
Product Information
- Brand Tennsco
- MFR # 127648PC
- Zoro # G7505382
- UPC # 094713871002
- Country of Origin United States
- Category File Shelving
Dimensions
Height | 76 in |
Depth | 12 in |
Width | 48 in |
Overall Width | 48 in |
Overall Height | 76 in |
Depth Form Factor | Legal |
Overall Depth | 12 in |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 30, Overall Height 76 in, Overall Depth 12 in, Overall Width 48 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 6, Weight Capacity 2,400 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Depth Form Factor Legal, Divider Adjustment Increment 2 in, Dividers per Shelf 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- CASTERHQ 50MM (2") Office Chair Caster-450 LBS Capacity PER, PK4 (2ICCSO5N1)
- MOEN 5' Fixed Straight Shower Rod in Matte Black (SF2143BL)
- TRADEMARK FINE ART Dan Ballard 'Coming Sun' Canvas Art, 22x32 (ALI7977-C2232GG)
- TENNSCO Letter Size Add-On Unit (128848AC)
- TENNSCO Legal Size Starter Unit (1576PC)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- TENNSCO Legal Size Add-On Unit (1588AC)
- TENNSCO Snap-Together 7-Shelf Closed Add-On Unit, Steel, 36w x 12d x 88h, Sand (1288ACSD)
- TENNSCO Letter Size Starter Unit (128848PC)
- RUBBERMAID Unbreakable Single Pocket Wall File, Legal, Clear (65980ROS)
- Tennsco File Shelving