Shop All Workbench Accessories
This Product is Discontinued
Tennsco
Grounding Kit, 6 W x 8 D x 3 H (Discontinued)
Mfr # TWG-20
Zoro # G5728685
This Product is Discontinued
Key Features
- Width 6 in
- Depth 8 in
- Height 3 in
- Material Steel/Plastic
- For Use With 60 and 72 in Workstations
Product Information
- Brand Tennsco
- MFR # TWG-20
- Zoro # G5728685
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 6 in |
Depth | 8 in |
Height | 3 in |
Overall Height | 3 in |
For Work Station Width | 60 in and 72 in |
Overall Depth | 8 in |
Overall Width | 6 in |
Power Cord Length | 10 ft |
Details
Item | Grounding Kit |
Material | Steel/Plastic |
For Use With | 60 and 72 in Workstations |
Includes | (2) Banana Jack Receptacles, 10 ft Resistor Protected Cord, Grounding Bolt |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Assembly | Unassembled |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Standards | SCS Certified |
Accessory Type | Grounding Kit |
Features | Requires Static Control Surface, Static Electricity |
Number of Outlets | 0 |
Product Type | Grounding Kit |
Compatible with Manufacturer Part Number | TW-603034-NEA, TW-603034-SEA, TW-723034-NEA, TW-723034-SEA, TW-723634-NEA, TW-723634-SEA |
ESD Safe | Yes |
Compatible with Series | TW |
Description
Grounding Kit, Product Type Grounding Kit, Assembly Unassembled, Compatible with Manufacturer Part Number TW-603034-NEA, TW-603034-SEA, TW-723034-NEA, TW-723034-SEA, TW-723634-NEA, TW-723634-SEA, Material Steel/Plastic, Number of Outlets 0, Operating Voltage Not Applicable, Overall Depth 8 in, Overall Height 3 in, Overall Width 6 in, Power Cord Length 10 ft, Compatible with Grainger Part Number 3LKZ6, 3LKZ7, 3LKZ8, 8ZDD7, 9DNP7, 9MAU7, For Use With 60 and 72 in Workstations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.