Shop All Boltless Shelving
Tennsco
Footplate, 1-1/2"D x 2-3/4"W x 2-3/8"H, Steel
Mfr # DZFP
Zoro # G2595708
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3/4 in
- Overall Width 5 in
- Overall Depth 2 1/4 in
- Number of Shelves 1
- Material Steel
Product Information
- Brand Tennsco
- MFR # DZFP
- Zoro # G2595708
- Country of Origin China
- Category Boltless Shelving
Dimensions
Overall Height | 3/4 in |
Overall Width | 5 in |
Overall Depth | 2 1/4 in |
Width | 2-3/4" |
Height | 2-3/8" |
Depth | 1-1/2" |
Details
Item | Footplate |
Number of Shelves | 1 |
Material | Steel |
Finish | Zinc-Plated |
Color | Gray |
Shelf Capacity | 0.09 lb |
Item - Boltless Shelving Accessories | Footplate |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Profile | Heavy |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish - Shelving and Racks | Electro Coat |
For Use With | Shelving |
Description
Footplate, Color Gray, Material Steel, Overall Depth 2 1/4 in, Overall Height 3/4 in, Overall Width 5 in, Zinc-Plated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Top Mount Pad With Brake Hole 10 S (6798)
- LIBERTY SAFE Desiccant Packet, Liberty Safes, 40g (10825)
- TENNSCO Decking, Ribbed Steel, 60 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6036)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 24 Compartments, 18 x 12 x 3 (102-95)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824D)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9636S-3W)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3W)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- Tennsco Boltless Shelving