Shop All Workbench Pedestals
Tennsco
Drawer Pedestal, 15 W x 24 D x 32 H, Sand
Mfr # MD-1524 SAND
Zoro # G5441371
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32 in
- Load Capacity 1,000 lb
- Width 15 in
- Depth 24 in
- Material Steel
Product Information
- Brand Tennsco
- MFR # MD-1524 SAND
- Zoro # G5441371
- Country of Origin United States
- Category Workbench Pedestals
Dimensions
Height | 32 in |
Width | 15 in |
Depth | 24 in |
Overall Depth | 24 in |
Overall Width | 15 in |
Overall Height | 32 in |
Description
Drawer Pedestal, Assembly Fully Assembled, Color Beige, Features Add-On Component, Finish Powder Coated, For Use With Workbenches, Includes Key Lock, Includes Mounting Hardware No, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity 70 lb, Metal Material Gauge 24 ga, Mount Type Mounting Channels, Mounting Location Hanging/Undermount, Number of Compartments 4, Number of Drawers 4, Number of Shelves 0, Overall Depth 24 in, Overall Height 32 in, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Edge Band 3/4"X25'White (38265)
- VESTIL 8" Rack Guard with 18" C Channel Bump (G8-18-B)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, Black, 18 in L (QUS260BK)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-TE-10)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- PORTAMATE Pedestal Roller Stand (PM5090)
- Tennsco Workbench Components