Shop All Workbench Accessories
Tennsco
Divider, 12-1/2in.Wx7/64in.D, Steel
Mfr # WBDD-12
Zoro # G3455667
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/4 in
- Load Capacity Not Rated
- Width 12 1/2 in
- Depth 7/64 in
- Material Steel
Product Information
- Brand Tennsco
- MFR # WBDD-12
- Zoro # G3455667
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 4 1/4 in |
Width | 12 1/2 in |
Depth | 7/64 in |
Overall Height | 4 1/4 in |
Overall Width | 12 1/2 in |
Overall Depth | 1/8 in |
Details
Item | Divider |
Load Capacity | Not Rated |
Material | Steel |
Color | Gray |
For Use With | Workbenches |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish | Powder Coated |
Assembly | Unassembled |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Compatible with Manufacturer Part Number | WBD-1 |
Compatible with Series | WBD |
Product Type | Drawer |
Lock Type | No Lock |
Overall Load Capacity | 70 lb |
Description
Divider, Product Type Drawer, Assembly Unassembled, Color Gray, Compatible with Manufacturer Part Number WBD-1, Drawer Slide Bearing Type Not Applicable, Finish Powder Coated, For Use With Workbenches, Includes Mounting Hardware Not Applicable, Lock Type No Lock, Material Steel, Metal Material Gauge Not Applicable, Mounting Location Not Applicable, Overall Depth 1/8 in, Overall Height 4 1/4 in, Overall Load Capacity 70 lb, Overall Width 12 1/2 in, Stackable Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 5 in H (DC1050-SXL)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- HONEYWELL Security Box, 0.48 cu ft, 9.1 lb, Digital Keypad with Key Backup Lock (6110)
- AMGOOD 18in x 30in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1830)
- TENNSCO Hanging Drawer, 25in.Wx22in.D, 70 lb. (WBD-25)
- TENNSCO Electrical Shelf Riser, 96Wx15Dx18H, Gray (RE-18-1596)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Gray (WBS-60 MED GREY)
- TENNSCO Electrical Shelf Riser, 72Wx15Dx18H, Gray (RE-18-1572)
- TENNSCO Electrical Shelf Riser, 60Wx15Dx18H, Gray (RE-18-1560)
- TENNSCO Side and Back Rail Kit, 72Wx36Dx3 H, Gray (SB-3672)
- BENCHPRO Tool Balancer Frame, 50 W x 8 D x 6 in. H (TB48)
- Tennsco Workbench Components