Shop All Decking
Tennsco
Decking, Steel Wire, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 5
Mfr # ZWD-4824 MG
Zoro # G5673412
original price:
$50.04
26% off
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Gauge 5
- Color Gray
- Finish - Shelving and Racks Powder Coated
- Thickness 5/16 in
- Decking Material Steel
Product Information
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Depth | 24" |
Width | 48" |
Details
Item | Decking |
Shelving Gauge | 5 |
Color | Gray |
Finish - Shelving and Racks | Powder Coated |
Thickness | 5/16 in |
Decking Material | Steel |
Load Capacity | 2,250 lb |
Standards | SCS |
Used With Shelving Style | Boltless Shelving |
Includes | (1) 48 inx24 in Wire Decking |
Decking Gauge | 5 ga |
Decking Finish | Powder Coated |
Decking Style | Wire |
Description
Decking, Gray, Decking Style Wire, Steel, Powder Coated Decking Finish, 5 ga, Overall Width 48 in, Overall Depth 24 in, Load Capacity 2,250 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins (HDC72-240-5295)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 359-95 Open Front - 40 Compartments (359-95)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 21-7/8x15-1/4x9-11/16 BL (DC2115-09BLUE)
- QUANTUM STORAGE SYSTEMS Ultra Stack and Hang Bin, 11 in x 16 in x 8 in, Clear (QUS255CL)
- TENNSCO Decking, Steel Wire, 72 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-3618)
- TENNSCO Decking, Steel Wire, 48 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4818 MG)
- TENNSCO Decking, Particle Board, 48 in W, 18 in D, natural, Unfinished Finish (PB-4818)
- TENNSCO Decking, Particle Board, 60 in W, 24 in D, natural, Unfinished Finish (PB-6024-3)
- TENNSCO Decking, Ribbed Steel, 48 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4848)
- TENNSCO Decking, Particle Board, 48 in W, 24 in D, natural, Unfinished Finish (PB-4824-3)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 4 (D4246EA3A2)
- Tennsco Decking