Shop All Decking
Tennsco
Decking, Ribbed Steel, 72 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22
Mfr # BSD-7224
Zoro # G3493165
original price:
$83.11
10% off
new price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Gauge 22
- Color Industrial Gray
- For Use With Heavy Duty Bulk Storage Rack
- Finish - Shelving and Racks Powder Coated
- Thickness 9/16 in
Product Information
Dimensions
Overall Depth | 24 in |
Overall Width | 72 in |
Depth | 24" |
Width | 72" |
Overall Height | 9/16 in |
Details
Item | Decking |
Shelving Gauge | 22 |
Color | Industrial Gray |
For Use With | Heavy Duty Bulk Storage Rack |
Finish - Shelving and Racks | Powder Coated |
Thickness | 9/16 in |
Decking Material | Steel |
Finish | Powder Coated |
Load Capacity | 4,150 lb |
Standards | SCS |
Includes | (6) Panels |
Used With Shelving Style | Bulk Storage Rack |
Frame Finish | Powder Coated |
Decking Gauge | 22 ga |
Includes Decking | Yes |
Description
Decking, Color Industrial Gray, Overall Depth 24 in, Overall Height 9/16 in, Overall Width 72 in, Steel Decking Material, Powder Coated Frame Finish, Includes (6) Panels, Includes Decking Yes, Load Capacity 4,150 lb, SCS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray (5526GR)
- AZAR DISPLAYS 6" Deluxe Clear Acrylic Cube Bin, PK4 (556306)
- STERILITE 8 gal Storage Tote, Clear/White, Polypropylene, 23 3/4 in L x 16 in W x 6 7/8 in H (14968006)
- 80/20 Slotted 3 Hole Inside Corner Bracket 10S (4250)
- TENNSCO Decking, Ribbed Steel, 72 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-7248)
- TENNSCO Decking, Ribbed Steel, 48 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4836)
- TENNSCO Decking, Ribbed Steel, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4824)
- TENNSCO Decking, Particle Board, 60 in W, 36 in D, natural, Unfinished Finish (PB-6036-3)
- TENNSCO Decking, Ribbed Steel, 96 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-9636)
- TENNSCO Decking, Steel Wire, 48 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4818 MG)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4258AA3A1P)
- Tennsco Decking