Shop All Plate Casters
Tennsco
Caster Kit, 48 in W x 24 in D, Med Gray
Mfr # CK4824MGY
Zoro # G5420861
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Nos.J2478ALGY, J2478APY, J2478SUBK, J2478SUSD, J2478SULGY, J2478SUMGY, J2478SUPY, JSD2478SUMGY, JSD2478SUSD, JSD2478SUBK, JSD2478SULGY, JSD2478SUPY
- Caster Wheel/Tread Material Polyvinyl Chloride
- Material Steel
- Color Medium Gray
- Overall Height 6 3/4 in
Product Information
- Brand Tennsco
- MFR # CK4824MGY
- Zoro # G5420861
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6 3/4 in |
Width | 48 in |
Caster Wheel Width | 1-1/4" |
Platform Length | 24" |
Platform Width | 48" |
Caster Wheel Dia. | 4" |
Length | 24 in |
Platform Height | 2-1/8" |
Overall Width | 48 in |
For Cabinet Depth | 24 in |
Overall Depth | 24 in |
For Cabinet Width | 48 in |
Caster Wheel Diameter | 4 in |
Description
Caster Kit, Base Material Carbon Steel, Caster Type (2) Swivel Casters; (2) Swivel Casters With Brakes, Color Medium Gray, Overall Depth 24 in, Overall Height 6 3/4 in, Overall Width 48 in, Product Type Caster Kit, Caster Frame Material Steel, For Cabinet Depth 24 in, For Cabinet Width 48 in, Includes Fasteners Yes, Load Capacity 1,000 lb, Caster Wheel Bearings Ball, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyvinyl Chloride, Caster Wheel Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16PI04201ST)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene (3684RWHI)
- PEWAG Chain Sling, G120, DOS, Alloy Steel, 5 ft. L (13G120DOS/5)
- KEEPER Multicolored Bungee Cord 30 in. L X 0.315 in. (A06031Z)
- TENNSCO Caster Kit, 36 in W x 18 in D, Lt Gray (CK18LGY)
- TENNSCO Caster Kit, 36 in W x 24 in D, Putty (CK24PY)
- TENNSCO Caster Kit, 36 in W x 24 in D, Lt Gray (CK24LGY)
- TENNSCO Plate Castr Kit, 5 in., 1000 lb. (WBCK-3036)
- TENNSCO Caster Kit, 48 in W x 24 in D, Sand (CK4824SD)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 6 in., 1750 lb., A (1NVU2)
- ZORO SELECT Pneumatic Caster, 10-1/4" Wheel Dia. (53CM46)
- Tennsco Casters