Shop All Box Lockers
Tennsco
Box Locker, 36 in W, 12 in D, 72 in H, (3) Wide, Sand
Mfr # BS6-121212-CSD
Zoro # G2177220
product price: $761.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$761.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Locker Door Type Louvered
- Locker Configuration (3) Wide, (6) Tier
- Assembled/Unassembled Assembled
- Overall Width 36 in
- Overall Depth 12 in
Product Information
- Brand Tennsco
- MFR # BS6-121212-CSD
- Zoro # G2177220
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 72 in |
Opening Width | 9 5/8 in |
Opening Depth | 10 7/8 in |
Opening Height | 10 5/8 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 72 in, Overall Width 36 in, Handle Type Pull, Includes ID Plate, Locker Material Steel, Number of Lockers 18, Opening Depth 10 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4513-18HG)
- ZORO SELECT Drum Bung Wrench, Straight, 10 In. L (BNW-P)
- ORBIS Straight Wall Container, Gray, Plastic, 12 in L, 15 in W, 7 1/2 in H, 0.48 cu ft Volume Capacity (NSO1215-7 GRAY)
- ZORO SELECT Pail Lid, Black, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-BK)
- TENNSCO Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Sand (BS6-121812-1SD)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Sand (BS1-121812-3SD)
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Gray (BS6-121812-CMG)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Sand (BK6-121512-3SD)
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Gray (BS6-121212-AMG)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Gray (BS6-121512-3MG)
- Tennsco Box Lockers