Shop All Box Lockers
Tennsco
Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Gray
Mfr # CBL6-121812-1 MED GR
Zoro # G5431596
original price:
$359.00
12% off
new price: $314.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (6) Tier
- Locker Door Type Clearview
- Assembled/Unassembled Assembled
- Overall Width 12 in
- Overall Depth 18 in
Product Information
- Brand Tennsco
- MFR # CBL6-121812-1 MED GR
- Zoro # G5431596
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 9 5/8 in |
Opening Depth | 16 7/8 in |
Opening Height | 10 5/8 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes ID Plate, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Shelf Mesh Closet 6Ftx16In (1395)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 43 (P43CH)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- BLUM Blum B20L3800.06 Aventos HL 400 mm - 550 mm Tel Arm; Nickel (B20L3800.06)
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Sand (BS6-121812-CSD)
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Gray (BS6-121212-AMG)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Sand (BK6-121512-3SD)
- TENNSCO Box Locker Unit with Coat Rod, 72 in W, 18 in D, 72 in H, (6) Tier, (6) Wide, Medium Gray (SRS-721872-AMG)
- TENNSCO Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Gray (BS5-121812-3MG)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Sand (BS1-121812-3SD)
- EDSAL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Blue (CL5101BU-UN)
- Tennsco Box Lockers