Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel
Mfr # RXHS-362472MED GR
Zoro # G9837931
product price: $523.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Overall Height 72 in
- Overall Width 36 in
- Overall Depth 24 in
- No. of Shelves 5
Product Information
- Brand Tennsco
- MFR # RXHS-362472MED GR
- Zoro # G9837931
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Width | 36" |
Height | 72" |
Depth | 24" |
Description
Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Shelf Gauge 16 ga, Steel, Steel, Steel, (20) Shelf Supports, (4) Uprights, (5) Deck Supports, Includes Decking Yes, 4,000 lb, Whole Unit Load Capacity 20,000 lb, Standalone, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Ivory (QPRHA-101IV)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- ORBIS Gray Plastic Lid (RCSO3215-1 GRAY)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9636S-3W)
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel (ZBES-4830)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (ZM7-4818S-5D)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 48"Wx12"Dx84"H, Starter, Gry (ZM7-4812S-5PD-MGY)
- Tennsco Boltless Shelving