Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel
Mfr # ZLE5-9624S-3D
Zoro # G2198220
product price: $369.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$369.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 60 in
- Overall Width 96 in
- Overall Depth 24 in
Product Information
- Brand Tennsco
- MFR # ZLE5-9624S-3D
- Zoro # G2198220
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 96 in |
Overall Depth | 24 in |
Height | 60" |
Width | 96-5/8" |
Depth | 24-5/8" |
Description
Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 60 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 1,250 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-95)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 14 in L, 4 1/2 in W, 4 1/2 in H, 6 PK (DUS234)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4846BB4A3P)
- GLOBAL INDUSTRIAL 69-1/2H Steel Coat Tree, Silver (695311)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4230S-3D)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 24inD x 72inH, No Deck (255643)
- Tennsco Boltless Shelving