Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Carbon Steel
Mfr # ZA7-4818S-5D
Zoro # G1972402
product price: $217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 48 in
- Overall Depth 18 in
Product Information
- Brand Tennsco
- MFR # ZA7-4818S-5D
- Zoro # G1972402
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Depth | 18" |
Height | 84" |
Width | 48" |
Description
Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (4) Posts, (5) Low Profile Deck Levels, Includes Decking Yes, 500 lb, Whole Unit Load Capacity 2,500 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, Yellow, 13 5/8 in L (QUS242YL)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers (031-95)
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, Yellow, 23 5/8 in L (QSB816YL)
- TENNSCO Boltless Shelf, 24"D x 48"W x 2"H, Steel (ZBES-4824)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- TENNSCO Z-Line Additional Perf. Steel Shelf W/ Clips, 48"Wx24"Dx1 5/16"H, Gry (ZMPS-4824-MGY)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- TENNSCO Stur-D-Stor Shelving, Five-Shelf, 36w x 18d x 72h, Sand (LSS-361872)
- Tennsco Boltless Shelving