Shop All Boltless Shelving
Tennsco
Boltless Shelving Add-On, 72x18, 4 Shelf
Mfr # ZV7-7218A-4D SAND
Zoro # G2116768
product price: $293.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Finish Powder Coated
- Height 84"
- Overall Height 84 in
- Material Steel
Product Information
- Brand Tennsco
- MFR # ZV7-7218A-4D SAND
- Zoro # G2116768
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 18-5/8" |
Height | 84" |
Overall Height | 84 in |
Overall Depth | 18 in |
Overall Width | 72 in |
Width | 73" |
Overall HxWxD | 84 in x 72 in x 18 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 18 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Decking, Includes Decking Yes, 500 lb, Whole Unit Load Capacity 2,000 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 4, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, Red, 20 in L (30282RED)
- 80/20 L-Hex Wrench 5/32" Ball End (6100)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDJC243678-4S95)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (923-12)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (LSS-482484)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636W)
- Tennsco Boltless Shelving