Shop All Boltless Shelving
Tennsco
Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel
Mfr # ZA7-4824A-5D
Zoro # G1972463
product price: $193.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 48 in
- Overall Depth 24 in
Product Information
- Brand Tennsco
- MFR # ZA7-4824A-5D
- Zoro # G1972463
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 84" |
Width | 48" |
Description
Boltless Shelving, Low Profile, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (5) Low Profile Deck Levels, Includes Decking Yes, 500 lb, Whole Unit Load Capacity 2,500 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBCRS)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Black (2KPN1)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 16.25 in W, Gray, 24 in L (842308 GY)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Red, 23 5/8 in L (30164REDBLANK)
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 48"Wx18"Dx84"H, Starter, Gry (ZM7-4818S-5PD-MGY)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- GLOBAL INDUSTRIAL 3 Shelf, Extra Heavy Duty Boltless Shelving, Add On, 48inW x 24inD x 84inH, No Deck (785524GY)
- Tennsco Boltless Shelving