Shop All Boltless Shelving
Tennsco
Boltless Shelf, 30"D x 48"W, Carbon Steel
Mfr # ZLES-4830D
Zoro # G5769766
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/4 in
- Overall Width 48 in
- Overall Depth 30 in
- No. of Shelves 1
- Number of Shelves 1
Product Information
- Brand Tennsco
- MFR # ZLES-4830D
- Zoro # G5769766
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 48 in |
Overall Depth | 30 in |
Width | 48" |
Depth | 30" |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Polyester/Epoxy Powder Paint |
Color | Gray |
Shelf Capacity | 2,250 lb |
Shelf Configuration | Single Straight |
Item - Boltless Shelving Accessories | Shelf |
For Use With | Boltless Shelving |
Finish - Shelving and Racks | Electro Coat |
Includes | (4) Beams |
Decking | Particleboard |
Load Capacity | 2,250 lb |
Decking Finish | Unfinished |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 48 in, Overall Depth 30 in, Load Capacity 2,250 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Gray (568788)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1GRAY)
- WILTON Jaw Inserts, 4-1/2 In, PR (2905000)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Blue (412420)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (LSS-482484)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 96inH, No Deck (B3153012)
- Tennsco Boltless Shelving