Shop All Boltless Shelving
Tennsco
Boltless Shelf, 24"D x 48"W, Carbon Steel
Mfr # ZAES-48
Zoro # G2505255
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 1 1/8 in
- Overall Width 48 in
- Overall Depth 24 in
- No. of Shelves 1
Product Information
- Brand Tennsco
- MFR # ZAES-48
- Zoro # G2505255
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 1/8 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 48" |
Description
Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 48 in, Overall Depth 24 in, Load Capacity 500 lb, Includes Beams, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container DC2213-12 22-3/8x13x13 Red (DC2213-12RED)
- 80/20 Black 25 S Roller Wheel Bracket (25-2752-BLACK)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272081)
- BUCKHORN Gray Attached Lid Container, Plastic, 45.63 gal Volume Capacity (AS3424201201000)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3618S-5D)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel (ZKMS-693084)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- Tennsco Boltless Shelving