Shop All Boltless Shelving
Tennsco
Boltless Shelf, 15"D x 48"W, Carbon Steel
Mfr # ZAES-4815D
Zoro # G5511457
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/8 in
- Overall Width 48 in
- Overall Depth 15 in
- No. of Shelves 1
- Number of Shelves 1
Product Information
- Brand Tennsco
- MFR # ZAES-4815D
- Zoro # G5511457
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 1/8 in |
Overall Width | 48 in |
Overall Depth | 15 in |
Depth | 15" |
Width | 48" |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Polyester/Epoxy Powder Paint |
Color | Gray |
Shelf Capacity | 500 lb |
Finish - Shelving and Racks | Electro Coat |
Item - Boltless Shelving Accessories | Shelf |
Decking | Particleboard |
Shelf Configuration | Single Straight |
For Use With | Boltless Shelving |
Includes | (2) Beams |
Load Capacity | 500 lb |
Frame Material | Steel |
Frame Finish | Zinc Plated |
Decking Finish | Unfinished |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 48 in, Overall Depth 15 in, Load Capacity 500 lb, Includes (2) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, Blue, 5-7/16 in L (PB30210-52)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269689BK)
- ALLIGATORBOARD Alligator Board ALGSHELF5x16GALV 5 in. L x 16 in. W Metal Pegboard Shelves - Pack of 2 (ALGSHELF5x16GALV)
- ZIPLOC Totes Flexible Xl (71597)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZAES-4824D)
- TENNSCO Boltless Shelf, 12"D x 48"W, Carbon Steel (ZAES-4812D)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- TENNSCO Stur-D-Stor Shelving, Five-Shelf, 36w x 18d x 72h, Sand (LSS-361872)
- TENNSCO Boltless Shelf, 36"D x 72"W x 2-3/4"H, Steel (ZK-7236)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- Tennsco Boltless Shelving