Shop All Workbenches
Tennsco
Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight
Mfr # WBA-1-3060S
Zoro # G5576383
product price: $332.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Steel Top with Adjustable Legs
- Load Capacity 2500 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Product Information
- Brand Tennsco
- MFR # WBA-1-3060S
- Zoro # G5576383
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 33-1/2" |
Overall Width | 60 in |
Overall Depth | 30 in |
Height Adjustment Mechanism | Bolted |
Minimum Adjustable Height | 27 7/8 in |
Maximum Adjustable Height | 36 7/8 in |
Height Adjustment Increments | 1 1/2 in |
Height Adjustability | Adjustable Height |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 7/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Panel for Volume Controls (SG6P-3)
- TRITON PRODUCTS 1 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52113)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD6)
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-1-3672P)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3060S)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- Tennsco Workbenches