Shop All Outdoor Benches
Tennsco
Bench Pedestal, 16-1/4 in, Gray
Mfr # LBP-1 MED GRAY
Zoro # G5462055
original price:
$64.19
22% off
new price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 16 1/4 in
- Overall Width 8 1/4 in
- Surface Laminated
- Depth (In.) 16-1/4
Product Information
- Brand Tennsco
- MFR # LBP-1 MED GRAY
- Zoro # G5462055
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 16 1/4 in |
Overall Width | 8 1/4 in |
Depth (In.) | 16-1/4 |
Footplate Width | 8 1/4 in |
Mounting Hole Diameter | 1/4 in |
Details
Item | Bench Pedestal |
Material | Steel |
Color | Gray |
Surface | Laminated |
Top Thickness (In.) | 1-1/4 |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Sub-Category | Bench Pedestal |
Finish | Enamel |
Standards | Scs Indoor Advantage(R) Certified |
Compatible Manufacturer Model Number | 8AZ85, 8AZ86, 8DRC9, 8NCC5, 9LG16, 9X089 |
Product Type | Bench Pedestal |
Includes Fasteners | Yes |
Compatible Product Type | Benches |
Pedestal Style | Round Post |
Number of Pedestals/Feet | 1 |
Footplate Shape | Round |
Description
Bench Pedestal, Footplate Shape Round, Footplate Width 8 1/4 in, Number of Pedestals/Feet 1, Pedestal Style Round Post, Color Gray, Overall Height 16 1/4 in, Overall Width 8 1/4 in, Product Type Bench Pedestal, Compatible Manufacturer Model Number 8AZ85, 8AZ86, 8DRC9, 8NCC5, 9LG16, 9X089, Compatible Product Type Benches, Finish Enamel, Includes Fasteners Yes, Material Steel, Mounting Hole Diameter 1/4 in, Standards Scs Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Aluminum Paddle 4', Camoflauge (11759-1)
- NOTHIN TO HIDE Fieldcrest Farms Chicken Grain Free Chews For Dogs 10 pk (146)
- MILWAUKEE TOOL Pole Saw and Chain, Straight, Li-Ion (2825-20PS, 49-16-2723)
- TUFF STUFF TUFF FLEX TUB 12 GAL PINK (F12PK)
- TENNSCO Bench Pedestal, 16-1/4 in, Sand (LBP-1 SAND)
- VESTIL Expanded Metal Bench, 72", Black (BEN-MX-72-BK)
- WALKER EDISON FURNITURE Walker Edison OWB52XBR Acacia Wood X-frame Patio Bench - Brown (OWB52XBR)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Scrollwork Backrest, Front Porch Yard Bench Lawn Decor (QI003772)
- FLASH FURNITURE Easton 3-Tier Wooden Entryway Bench, Metal Mesh Shoe Storage Shelves, Blackwash, Black Metal Frame (HGWA-BCH-MTL-3T-BLKWSH-GG)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick (318850N)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- Tennsco Patio Furniture