Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 96"W x 36"D
Mfr # 1
Zoro # G0523607
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Overall Width 96 in
- Finish Powder Coated
- Shelf Capacity 2150 lb
- Color Industrial Gray
Product Information
- Brand Tennsco
- MFR # 1
- Zoro # G0523607
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Width | 96 in |
Overall Depth | 36 in |
Width | 96" |
Width (Ft.) | 8 |
Depth (Ft.) | 3 |
Width (In.) | 96 |
Depth (In.) | 36 |
Overall WxDxH | 96 in x 36 in |
Details
Item | Shelf |
Item - Bulk Rack Accessories | Shelf |
Decking Material | Particleboard |
Finish | Powder Coated |
Shelf Capacity | 2150 lb |
Color | Industrial Gray |
For Use With | Heavy Duty Boltless Bulk Storage Racks |
Finish - Shelving and Racks | Powder Coated |
Beam Capacity (Lb.) | 2150 |
Includes | (2) Beams, Cross Bars |
Material | Steel |
Construction | Particleboard |
Decking | Particleboard |
Load Capacity | 2,150 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 36 in, Overall Width 96 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Load Capacity 2,150 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Zinc Plated Silver Steel 6 in. Peg Hooks (18360-50)
- 80/20 Tee Joining Plate, 5 Hole, For 10S (4140)
- FURINNO Furinno 17081GYW-BK Turn-N-Tube 5 Tier Wide Shoe Rack; French Oak Grey & Black (17081GYW/BK)
- LYON Welded Upright Frame (DD64244)
- TENNSCO Additional Shelf Level 96"W "x 24"D (1)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- TENNSCO Additional Shelf Level 48"W x 24"D (1)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- TENNSCO Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel (QO5-4818S)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- SAFCO Commercial Steel Shelving Unit, 6 Shelf (6269)
- Tennsco General Purpose Metal Shelving