Shop All Bulk Storage Racks
Tennsco
Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves
Mfr # 6940
Zoro # G0459742
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 36 in
- Material Steel
- Number of Shelves 3
- Load Capacity 6450 lb
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G0459742
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 72 in |
Overall Depth | 36 in |
Overall Width | 96 in |
Overall HxWxD | 72 in x 96 in x 36 in |
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 36 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2150 lb, Load Capacity 6450 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Gauge 22, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (3) Shelves, End Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Shelf, 24 in D, 48 in W (DD66007P)
- KENNEDY Divider, 4" Drawer, 7 Compt, 29" Cabinets (81931)
- HYTROL CONVEYORS Hytrol Stationary Floor Support - 18"W - Max. Leg 21-5/8"H (MS-4-18)
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1-3/4" H x 7-1/4 in W (364010)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Shelf, 24 in D, 48 in W (BPB-48-24)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- EQUIPTO Bulk Rack Medium Duty -Add On 4 x 4 x 5 (1015-44A-BK)
- Tennsco Bulk Storage Racks