Shop All Bulk Storage Racks
Tennsco
Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves
Mfr # 6940
Zoro # G2570461
product price: $475.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 36 in
- Material Steel
- Number of Shelves 3
- Load Capacity 8250 lb
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G2570461
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 72 in |
Overall Depth | 36 in |
Overall Width | 72 in |
Overall HxWxD | 72 in x 72 in x 36 in |
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 36 in, Overall Height 72 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 2750 lb, Load Capacity 8250 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (3) Shelves, End Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Dividers, Black, 3-5/8 in L x 2 -7/8 in H, 24 PK (40120)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.125 X 1.000 X 1.000 X 120.000 [Ea (PUHMWNA.125X1.000X120.000ANGLE)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTH-4BLACK)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- Tennsco Bulk Storage Racks