Shop All Bulk Storage Racks
Tennsco
Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves
Mfr # 6940
Zoro # G2978534
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 24 in
- Material Steel
- Number of Shelves 3
- Load Capacity 11,400 lb
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G2978534
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 96 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Overall HxWxD | 96 in x 60 in x 24 in |
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 3800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (3) Shelves, End Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Bracket, Steel (1WDT2)
- ECONOCO Adjustable Pipeline Ballet Bar (PSBBADJWTE)
- KEE SAFETY Kee Safety - 62-8 - Kee Klamp Rail Flange, 1-1/2" Dia. (62-8)
- STACK-ON Security Safe, 0.99 cu ft, 22 lb, Electronic Lock (PS-1814-E)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2472)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- ZORO SELECT Starter Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves, Blue (VHSR-4)
- Tennsco Bulk Storage Racks