Shop All Workbench Accessories
Tennsco
Acc. Support, 1-3/16Wx36Dx1-5/16H, Gray, PR
Mfr # WBSR-36
Zoro # G5825461
product price: $21.39
/pr
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/16 in
- Depth 36 in
- Height 1 5/16 in
- Material Steel
- Load Capacity Not Rated
Product Information
- Brand Tennsco
- MFR # WBSR-36
- Zoro # G5825461
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 1 3/16 in |
Depth | 36 in |
Height | 1 5/16 in |
Overall Depth | 36 in |
Overall Width | 1 3/16 in |
Overall Height | 1 5/16 in |
Details
Item | Accessory Support |
Material | Steel |
Load Capacity | Not Rated |
For Use With | 60 and 72 in Workstations |
Assembly | Unassembled |
Color | Gray |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Finish | Powder Coated |
Metal Material Gauge | 14 ga |
Compatible with Series | WB, WBA, WBAT |
Compatible with Manufacturer Part Number | WB-1-36, WBA-1-36, WBAT-1-36 |
Includes Mounting Hardware | Yes |
Overall Load Capacity | Not Rated |
Product Type | Workbench Drawer Mounting Kit |
Description
Accessory Support, Product Type Workbench Drawer Mounting Kit, Color Gray, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 14 ga, Overall Depth 36 in, Overall Height 1 5/16 in, Overall Width 1 3/16 in, Assembly Unassembled, Compatible with Manufacturer Part Number WB-1-36, WBA-1-36, WBAT-1-36, Finish Powder Coated, Overall Load Capacity Not Rated, For Use With 60 and 72 in Workstations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap Black W/Push-Ins 40-4030-Lite (40-2033)
- DIVERSIFIED SPACES Door Base Cabinet, 36" W, 35" Height (103-3622M)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-9630S-3)
- HALLOWELL Cell Phone Locker, 30 1/2 in (1) Wide, (5) Openings (UCTL192(30)-5A-K-PL)
- TENNSCO Electrical Shelf Riser, 72x10-1/2x12, Gray (RE-1072 MED GREY)
- TENNSCO Side and Back Rail Kit, 96Wx30Dx3 H, Gray (SB-3096)
- TENNSCO Stringer, 72 W x 1 D x 5 in. H, Sand (WBS-72 SA)
- TENNSCO Drawer, 8-1/4" H x 15" W x 18" D, Sand (WBD-1-Sand)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. (REI-18-1572-WK-1)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- Tennsco Workbench Components