Shop All Bookcases & Bookshelves
Tennsco
6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty
Mfr # B-78CP
Zoro # G8482433
product price: $317.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Type Assembled
- Number of Shelves 5
- Depth 13 1/2 in
- Height 78 in
- Width 34 1/2 in
Product Information
- Brand Tennsco
- MFR # B-78CP
- Zoro # G8482433
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13 1/2 in |
Height | 78 in |
Width | 34 1/2 in |
Overall Width | 34 1/2 in |
Overall Height | 78 in |
Overall Depth | 13 1/2 in |
Depth Form Factor | Legal |
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 78 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Champagne, Back Style Closed, Number of Shelves 5, Weight Capacity 780 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 130 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- KATHY IRELAND Down Alternative Solid/Stripe Reversible Comforter, Chocolate, King (GPKI175021)
- ZORO SELECT Chair Mat, Rectangular, 46 x 60 In. (29PL74)
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Black (B-78BK)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Light Gray (B-78LG)
- TENNSCO 5-Shelf Bookcase, All Welded Steel 72"x36" Light Grey (BC18-72 LIGHT GREY)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Champ/Putty (B-53CP)
- TENNSCO Metal Bookcase, Six-Shelf, 34.5w x 13.5d x 78h, Black (B-78-BLK)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- THE ART OF STORAGE The Art of Storage RS5103 2 Bike Storage Rack with Shelf (5558697)
- Tennsco Bookcases & Bookshelves