Shop All Bookcases & Bookshelves
Tennsco
5-Shelf Bookcase, All Welded Steel 72"x36" Light Grey
Mfr # BC18-72 LIGHT GREY
Zoro # G9177472
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Type Assembled
- Number of Shelves 4
- Color Light Gray
- Depth 18 in
- Height 72 in
Product Information
- Brand Tennsco
- MFR # BC18-72 LIGHT GREY
- Zoro # G9177472
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Overall Height | 72 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Depth Form Factor | Legal |
Description
Bookcase, Product Type Bookcase, Material Carbon Steel, Number of Dividers 0, Overall Height 72 in, Overall Depth 18 in, Overall Width 36 in, Caster Type Not Applicable, Color Light Gray, Back Style Closed, Number of Shelves 4, Weight Capacity 750 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 150 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Square Tapered Leg with bolt and 1" Satin Brass Ferrule - Ash (01241006ASSB6)
- RAYMOND PRODUCTS Hand Truck, V-Shaped, 240 lb. (800US)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J565)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500-BLK)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Black (B-78BK)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- TENNSCO Bookcase, Metal, 6Shf, 78H, Putty (B-78PY)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Black (BC18-84 BLACK)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- HUNTINGTON CLUB Huntington Club 6-Shelf Bookcase in Vibrant Cherry (IMHCR3672D)
- Tennsco Bookcases & Bookshelves