Shop All Bookcases & Bookshelves
Tennsco
4-Shelf Stationary Bookcase, 52"x34-1/2" Champ/Putty
Mfr # B-53CP
Zoro # G7430945
product price: $200.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Type Assembled
- Number of Shelves 3
- Depth 13 1/2 in
- Height 52 in
- Width 34 1/2 in
Product Information
- Brand Tennsco
- MFR # B-53CP
- Zoro # G7430945
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13 1/2 in |
Height | 52 in |
Width | 34 1/2 in |
Overall Depth | 13 1/2 in |
Overall Height | 52 in |
Overall Width | 34 1/2 in |
Depth Form Factor | Legal |
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 52 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Champagne, Back Style Closed, Number of Shelves 3, Weight Capacity 520 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 130 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- HOMELEGANCE Daye 3PC Counter Height Set, Dark Cherry (5773DC-32)
- LIFETIME PRODUCTS Lifetime Compact Plastic Folding Table, 18" x 24", Brown (280488)
- LORELL Pedestal Desk, 15.5" D, 15.5" W, 18.9" H, Walnut, PVC (Edge), Steel (Slide) (LLR69987)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Light Gray (B-53LG)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Black (B-53BK)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Black (B-78BK)
- TENNSCO Metal Bookcase, Four-Shelf, 34.5w x 13.5d x 52.5h, Black (B-53-BLK)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty (B-42CP)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- Tennsco Bookcases & Bookshelves