Shop All File Cabinets
Tennsco
36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal
Mfr # FS361LPY
Zoro # G9809755
product price: $1,423.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,423.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 75-1/4"
- Material Steel
- Number of Drawers 6
- Overall Depth 16 1/2 in
Product Information
- Brand Tennsco
- MFR # FS361LPY
- Zoro # G9809755
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 75-1/4" |
Overall Depth | 16 1/2 in |
Overall Height | 75 1/4 in |
Width | 36" |
Overall Width | 36 in |
Description
Lateral File Cabinet, Color Champagne/Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 6, Overall Depth 16 1/2 in, Overall Height 75 1/4 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 100, Assembly Assembled, Drawer Weight Capacity Not Applicable, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Includes (4) Steel Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY 15.40" W Pedestal, Embassy, Dark Chocolate, Dark Chocolate (60621-2179)
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal (5363BL)
- FABULAXE Modern Fabric Patchwork Chair w/Wooden Legs for Kitchen, Dining Room, Entryway, Living Room, Single (QI004328)
- NATIONAL PUBLIC SEATING Dolly For Series 9000 Chairs (DY-9000)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3624L20 BLACK)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Champ/Putty (3085PY)
- ALERA 14 in W 2 Drawer File Cabinets, Charcoal (2806760)
- Tennsco File Cabinets