Shop All File Cabinets
Tennsco
30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black
Mfr # 3085BK
Zoro # G8999295
product price: $692.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$692.99
Free 30-Day Returns
Key Features
- Height 33 in
- Material Steel
- Overall Depth 14 5/8 in
- Overall Height 33 in
- Type Legal, Drawers
Product Information
- Brand Tennsco
- MFR # 3085BK
- Zoro # G8999295
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 33 in |
Overall Depth | 14 5/8 in |
Overall Height | 33 in |
Width | 30 2/3 in |
Depth | 14 1/2 in |
Overall Width | 30 5/8 in |
Details
Color | Black |
Material | Steel |
Type | Legal, Drawers |
Number of Compartments | 30 |
Item | Horizontal Literature Organizer |
Construction | Welded Steel and Fully Assembled |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Assembly | Assembled |
Product Type | Drawer Literature Organizer |
Frame Material Gauge | 24 ga |
Compartment Type | Drawer |
Swivel | No |
Compatible Manufacturer Part Number | 30AD |
Literature Orientation | Horizontal |
Literature Form Factor | Legal |
Includes Label Holders | No |
Description
Horizontal Literature Organizer, Product Type Drawer Literature Organizer, Number of Compartments 30, Includes Label Holders No, Overall Height 33 in, Overall Depth 14 5/8 in, Overall Width 30 5/8 in, Material Steel, Color Black, Literature Form Factor Legal, Compatible Manufacturer Part Number 30AD, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRY Framers Points Permanent Assembly (54000000)
- DRYFAST Fitted Sheet, XL Twin Size, 80 in. L, PK6 (1A29714)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK25 (LTB 22W)
- OSBORNE WOOD PRODUCTS 3 1/2 x 5 5/8 SOLD AS A SET OF FOUR~Corner Blocks for 3" Wide Legs in (310300PG)
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3624L20 BLACK)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving (3018MGY)
- HON 36" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H683.L.S)
- Tennsco File Cabinets