Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # CVD1470 BLACK
Zoro # G2937818
product price: $510.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$510.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Clearview
Product Information
- Brand Tennsco
- MFR # CVD1470 BLACK
- Zoro # G2937818
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Black |
Gauge | 24 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Handle Type | Swing |
Item | Storage Cabinet |
Shelf Capacity | 150 lb |
Finish | Powder Coated |
Method of Construction | Bolted |
Includes | Key Lock with (2) Keys; (1) Bottom Shelf; (4) Adjustable Shelves |
Standards | SCS, ANSI/BIFMA |
Number of Doors | 2 |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Black, 24 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA, Includes Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- KNAPE & VOGT Standard Shelf Hd 24In Galvnzd (BK-0100-2)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-CH)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Light Grey (3624-LGY)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824LG)
- TENNSCO Heavy Gauge Steel Storage Cabinet, 36 in W, 72" H (1470LGY)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHLG)
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H (SSL4-A-2460)
- Tennsco Industrial Storage Cabinets