Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary
Mfr # 6615BK
Zoro # G2176846
product price: $643.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$643.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Depth 15 in
- Duty Rating Light Duty
- Finish Powder Coated
- Height 66 in
Product Information
- Brand Tennsco
- MFR # 6615BK
- Zoro # G2176846
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Depth | 15 in |
Height | 66 in |
Overall Depth | 15 in |
Overall Width | 30 in |
Overall Height | 66 in |
Width | 30 in |
Cabinet Height Range | Full Height |
Overall Cabinet Depth | 15" |
Height of Cabinet | 66 in |
Width of Cabinet | 30 in |
Overall Cabinet Width | 30" |
Depth of Cabinet | 15 in |
Overall Cabinet Height | 66" |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 15 in, Overall Height 66 in, Overall Width 30 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Sit/Stand Stool, Polyurethane (NF2092N)
- HUSKY Overfill Guard Tank Gauge, 2" NPT (007640)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H (05000246)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615SD)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHBK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (1872 BLACK)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 60Wx24Dx78H, Gray (316062)
- Tennsco Industrial Storage Cabinets