Shop All Industrial Storage Cabinets
Tennsco
24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # DWR-7218-2SD
Zoro # G3455265
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,051.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Light Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Tennsco
- MFR # DWR-7218-2SD
- Zoro # G3455265
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Inside Drawer Height | 11 in |
Cabinet Height Range | Full Height |
Inside Drawer Depth | 17 15/16 in |
Inside Drawer Width | 36 in |
Height | 72 in |
Width | 36 in |
Drawer HxWxD | (2) 11 in x 36 in x 18 in |
Drawer Depth | 18 in |
Height of Cabinet | 72 in |
Overall Depth | 18 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Sand, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 18 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Powder Coated, Cabinet Material Steel, Duty Rating Light Duty, Door Type Solid, Door Handle Type Swing, Overall Height 72 in, Drawer Depth 18 in, Drawer Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red (1239-102RD)
- KRUEGER Therma Level Gauge, Tank 78" D, 1.5" NPT (H-1.5-78)
- 80/20 Tension Ball Latch, Mounting Brackets (2134)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E)
- TENNSCO Stationary Storage Cabinet, 20 Gauge Steel, 78 in H x 48 in W x 24 in D, Black (J2478SUBK)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SUPY)
- TENNSCO Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H (1870BK)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2472 LIGHT GREY)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC LIGHT GREY)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824LG)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDC-246066-3S95)
- Tennsco Industrial Storage Cabinets