Shop All Industrial Storage Cabinets
Tennsco
24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # 7214LGY
Zoro # G2170808
product price: $628.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Light Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Tennsco
- MFR # 7214LGY
- Zoro # G2170808
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height of Cabinet | 72 in |
Overall Depth | 18 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 PK (41105)
- ZORO SELECT Drum Cover, 1.2mm, w/Lining & Fittings (P2212LKITT234)
- PRIMELINE TOOLS Shelf Brackets, 12-in. x 14-in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11415)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Sand (1436-SND)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214ELBK)
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Light Grey (3624-LGY)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (CVD2442 BLACK)
- TENNSCO Heavy Gauge Steel Storage Cabinet, 36 in W, 72" H (1470LGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHPY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- Tennsco Industrial Storage Cabinets