Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 2470 BLACK
Zoro # G2937127
product price: $476.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Product Information
- Brand Tennsco
- MFR # 2470 BLACK
- Zoro # G2937127
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 36 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Cabinet Color Black, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Skirt Hanger, Metal, 12", PK100 (SKT/12)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X74", Black Epoxy (WR74-2448BK)
- TENNSCO Bolted Workbench, Butcher Block, 60 in W, 35-3/8 in to 41-3/8 in Height, 3,800 lb, Straight (WBAT-1-3060W)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- TENNSCO Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H (1870BK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELSD)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824LG)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442 MED GRAY)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478APY)
- DURHAM MFG Cabinet, 60" wide, 14 gauge, 6" legs, 4 adjustable shelves (SSC-602484-4S-95)
- Tennsco Industrial Storage Cabinets