Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary
Mfr # 4224DLX
Zoro # G9861747
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$567.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Tennsco
- MFR # 4224DLX
- Zoro # G9861747
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 24 in |
Cabinet Height Range | Counter Height |
Width | 36 in |
Height | 42 in |
Height of Cabinet | 42 in |
Overall Depth | 24 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING CLOSET ROD 30-48""PLTNM (RP0022-30/48)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Gray (35-P-3248GY)
- KENNEDY Wrench Set Holder, 1" L, 4 -1/2" W (99842)
- GLOBAL INDUSTRIAL Plastic Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Blue (257809BL)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUPY)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC LIGHT GREY)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824PY)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7824ELMG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHBK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H (1442LGY)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Black Matte (250BMC8)
- Tennsco Industrial Storage Cabinets