Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary
Mfr # 2442PY
Zoro # G5422891
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Unassembled
Product Information
- Brand Tennsco
- MFR # 2442PY
- Zoro # G5422891
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 24 in |
Cabinet Height Range | Counter Height |
Width | 36 in |
Height | 42 in |
Height of Cabinet | 42 in |
Overall Depth | 24 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1-1/8 In. Single Ring 1/2 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54105)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- ECONOCO Wood Hanger, Teak, with Pant Clips, PK100 (WH1731CTSC)
- AZAR DISPLAYS 13-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225513)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442 MED GRAY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024DHBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELBK)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDJC244878-4S95)
- Tennsco Industrial Storage Cabinets