Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H
Mfr # CVDJ1878C MED GREY
Zoro # G2938043
product price: $788.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$788.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Clearview
Product Information
- Brand Tennsco
- MFR # CVDJ1878C MED GREY
- Zoro # G2938043
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Width | 48 in |
Height | 78 in |
Details
Cabinet Style | Combination Wardrobe |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Medium Gray |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 6 |
Handle Type | Swing |
Item | Clear View Storage Cabinet |
Method of Construction | Bolted |
Finish | Powder Coated |
Shelf Capacity | 400 lb |
Standards | SCS, ANSI/BIFMA |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 24 in Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame |
Number of Doors | 2 |
Lock Type | Keyed |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 5, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Medium Gray, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACK-ON Weapon Storage Cabinet, Rifle Style, Blk (GCB-910-DS)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3072)
- ORBIS Straight Wall Container, Blue, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 Royal Blue)
- ECONOCO 2'x6' White Portable Grid Panel, Pack Of 3 (W2X6)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELSD)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7824ELMG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHBK)
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H (CVDJ2478C BLACK)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S361878A-PT)
- Tennsco Industrial Storage Cabinets