Shop All File Cabinets
Tennsco
19" W 7 Drawer Putty
Mfr # CF-758PY
Zoro # G1853209
product price: $1,779.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,779.99
Free 30-Day Returns
Key Features
- Color Putty
- Height 52-3/8"
- Number of Drawers 7
- Width 19"
- Finish Powder Coated
Product Information
- Brand Tennsco
- MFR # CF-758PY
- Zoro # G1853209
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 52-3/8" |
Width | 19" |
Overall Width | 19" |
Details
Color | Putty |
Number of Drawers | 7 |
Finish | Powder Coated |
File Cabinet Type | Vertical |
Item | Drawer Card File,15in Wx28inDx52-3/8in H |
Description
Drawer Card File,15inWx28inDx52-3/8inH,7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-BLKV-GG)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- CONNEXION Credenza, 13.4" D, 70.6" W, 35-1/2" H, Slate/Sandstone (93510-1159)
- PYRAMID 2-3/4" Digital Timer Controller Wall Clock, Silver (CTPLATEKIT)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3624L20 BLACK)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (2085LGY)
- MONARCH SPECIALTIES Storage, Drawers, File, Office, Work, Laminate, Metal, Brown, Contemporary, Modern (I 7067)
- Tennsco File Cabinets