Shop All Vacuum Parts
Tennant
Vacuum Hose, Use w/4VDU7
Mfr # 607276
Zoro # G5988096
product price: $51.30
/ea
$51.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VDU7
- Hose Length 1 ft. 9-39/64"
- Hose Dia. 1-1/2"
Product Information
- Brand Tennant
- MFR # 607276
- Zoro # G5988096
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Hose Length | 1 ft. 9-39/64" |
Hose Dia. | 1-1/2" |
Details
Item | Vacuum Hose |
For Use With | 4VDU7 |
Description
Vacuum Hose, For Use With 4VDU7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Plastic Block Floor Scrub, 10" L Brush, Blue, 6 PK (RCP633700BECT)
- CONDOR Sorbents, 34 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR36)
- CHEMIQUE KRC7 Ultra FOAMING Bathroom Cleaner 1Gallon (CHEMKRC7ULTRAGAL)
- BSC PREFERRED GOJO Cherry Pumice - One Gallon, 2PK (S-19475)
- TENNANT Power Cord, Fits Tennant (KTRI05855)
- TENNANT Dusting Brush, Use w/4VDV9, 12H304 (190715)
- TENNANT Caster Kit, Fits Tennant (KTRI05859)
- TENNANT Vacuum Brush Roller (9007779)
- TENNANT Vacuum Belt, PK6 (9007772)
- ALLPOINTS Belt - Sanitaire Vacuum (Sold As Each) (8011102)
- PROTEAM Motor/Fan (120 V) w/Crimps (105162)
- Tennant Vacuum Parts