Shop All Vacuum Accessories
Tennant
Vacuum Hose, 16 ft. L, Hose 1-1/4" dia.
Mfr # KTRI05811
Zoro # G8637743
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/4 in
- Color Black
- Material Plastic
- Fits Vacuum Brand Nobles
- For Vacuum Type Shop Vacuum
Product Information
- Brand Tennant
- MFR # KTRI05811
- Zoro # G8637743
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/4 in |
Hose Length | 16 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Nobles |
For Vacuum Type | Shop Vacuum |
Fits Models | Mfr. No. 1245656, 1244346 |
Item | Vacuum Hose |
Hose Product Grouping | Vacuum Hose |
Fits Vacuum Models | 1244346, 1245656 |
Description
Vacuum Hose, Hose Dia. 1 1/4 in, Hose Length 16 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1244346, 1245656, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Autoclave Deodorizer, 1-1/4 In. W, PK100 (H13198-0000)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 150 Wipes, 18 in x 18 in (DR670.1818.10)
- GREEN GOBBLER Liquid Drain Clog Remover 1 gal (G0665)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide Connection, Loop-End, White, Cotton/Synthetic, FGD21206WH00 (FGD21206WH00)
- TENNANT Recovery Hose (9017505)
- TENNANT Caster Kit, Fits Tennant (KTRI05834)
- TENNANT Drain Hose (9017507)
- TENNANT Vacuum Belt, PK6 (9009035)
- TENNANT Vacuum Wand Set, For Hose 1-1/4" dia. (KTRI05786)
- TENNANT Vacuum Tool Kit, For Hose 1-1/4" dia. (KTRI05608)
- HUSQVARNA Vacuum Hose, Black, 10 ft. L (590427901)
- Tennant Vacuum Accessories