Shop All Vacuum Filters
Tennant
Vacuum Cleaner In-Line Filter, Nylon, 3" L
Mfr # 1211537
Zoro # G6555740
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- For Use With Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017
- Material Nylon
- Features 80 Mesh
- Color White
Product Information
- Brand Tennant
- MFR # 1211537
- Zoro # G6555740
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Length | 3 in |
Overall Length | 3 in |
Details
Item | Vacuum Cleaner In-Line Filter |
For Use With | Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017 |
Material | Nylon |
Features | 80 Mesh |
Color | White |
Product Type | In-Line Filter |
Description
Vacuum Cleaner In-Line Filter, Product Type In-Line Filter, Material Nylon, Overall Length 3 in, Color White, Features 80 Mesh, For Use With Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Degreaser, 55 Gal Drum, Liquid, Orange (22755)
- RUBBERMAID COMMERCIAL 92 gal Recycling Bin, Bronze Vein/Satin Alum, Plastic (2007919)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VHH3)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037209AM)
- TENNANT Exhuast Microfilter, Use w/5PFT1, PK6 (9007800)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- TENNANT HEPA Motor Intake Filter (9007812)
- TENNANT Filter, Exhaust Filter (9009078)
- TENNANT HEPA Motor Intake Filter (9007746)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066333)
- Tennant Vacuum Filters