Shop All Vacuum Bags
Tennant
Vacuum Bag, HEPA, 6 PK
Mfr # 9009005
Zoro # G4303835
product price: $57.65
/pk 6, $9.61/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Filter Type HEPA
- Length 8 in
- Height 23 3/4 in
Product Information
- Brand Tennant
- MFR # 9009005
- Zoro # G4303835
- Country of Origin United States
- Category Vacuum Bags
Dimensions
Length | 8 in |
Height | 23 3/4 in |
Width | 1/8" |
Width/Diameter | 1/4 in |
Details
Reusable | Non-reusable |
Material | Paper |
Filter Type | HEPA |
Item | Vacuum Bag |
Efficiency | HEPA |
For Use With | Mfr. No. 1068028 |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 0.3 Microns |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | V-LWU-13 |
Fits Vacuum Brand | Nobles, Tennant |
Bag Material | Paper |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | HEPA |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models V-LWU-13, Bag Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 Microns, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 23 3/4 in, Length 8 in, Width/Diameter 1/4 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-11B (2504-SPH-MFP-11B)
- FANTASTIK All-Purpose Disinfectant Spray, 32 fl oz (1 quart) Fresh, 8 PK (SJN306387CT)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BL)
- KRAFT TOOL Weigh-Lite Concrete Finish Broom, 36 (CC156)
- TENNANT Vacuum Bag, 10 PK (9009003)
- TENNANT Filter Bag, 10 PK (1001923)
- TENNANT Paper Vacuum Bags, Paper/Ply, 10 PK (1067455)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- TENNANT Vacuum Bag, HEPA, 10 PK (9009236)
- TENNANT Vacuum Bag, 192 PK (9007865)
- GREEN KLEAN Green Klean GK-M1Pig NSS M1 PIG Replacement Vacuum Bags - Case of 36 (GK-M1Pig)
- Tennant Vacuum Bags