Shop All Vacuum Bags
Tennant
Vacuum Bag, 10 PK
Mfr # 9018692
Zoro # G8805719
product price: $46.99
/pk 10, $4.70/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Filtration Type Standard
- Fits Vacuum Models 1244302, 1244322
- Bag Reusability Non-Reusable
- For Vacuum Type Canister Vacuum
- Width/Diameter 10 in
Product Information
- Brand Tennant
- MFR # 9018692
- Zoro # G8805719
- Country of Origin Turkey
- Category Vacuum Bags
Dimensions
Width/Diameter | 10 in |
Length | 20 1/2 in |
Height | 3 1/2 in |
Details
Item | Vacuum Bag |
Bag Filtration Type | Standard |
Fits Vacuum Models | 1244302, 1244322 |
Bag Reusability | Non-Reusable |
For Vacuum Type | Canister Vacuum |
Ply Count | 1-Ply |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Nobles |
Bag Material | Cloth |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1244302, 1244322, Bag Filtration Type Standard, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 3 1/2 in, Length 20 1/2 in, Width/Diameter 10 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Gray/White (1984-04)
- REMCO Hand Held Dust Pan, Black, Polypropylene (6350)
- LIBMAN 6.5 in. W X 18 in. L Looped Polyester Blend Finishing Mop Refill 6 pk, 6PK (969)
- MARSHALLTOWN MARSHALLTOWN Seal Coater Broom (RED700373)
- TENNANT Vacuum Bag, Paper/Ply, 10 PK (1067460)
- TENNANT Paper Vacuum Bags, 10 PK (1068844)
- TENNANT Vacuum Bag, 10 PK (1068846)
- TENNANT Vacuum Bag, 10 PK (KTRI05848)
- TENNANT Vacuum Bag, 6 PK (9009028)
- TENNANT Vacuum Bag, HEPA, 10 PK (9009236)
- ROYAL Vacuum Bag, 7 PK (AR10140)
- Tennant Vacuum Bags