Shop All Vacuum Bags
Tennant
Vacuum Bag, 10 PK
Mfr # 1068846
Zoro # G6017006
product price: $40.69
/pk 10, $4.07/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper/Ply
- For Use With 5PFT2, 5PFT3, 5PFT4, 49H351
- Width 12.2"
- Length 24"
- Fits Vacuum Models 9007469, 9007471, 9007473, 9008703
Product Information
- Brand Tennant
- MFR # 1068846
- Zoro # G6017006
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 12.2" |
Length | 24" |
Details
Material | Paper/Ply |
Item | Vacuum Bag |
For Use With | 5PFT2, 5PFT3, 5PFT4, 49H351 |
Fits Vacuum Models | 9007469, 9007471, 9007473, 9008703 |
Bag Material | Paper |
Bag Product Grouping | Vacuum Bag |
Ply Count | 1-Ply |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Nobles |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 9007469, 9007471, 9007473, 9008703, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL UPRIGHT VACUM BAGLSS 44in. (3533)
- TOUGH GUY 5 in String Wet Mop, 22oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL9)
- MOERMAN Liquidator NXTR Rubber 18 Inch, 10PK (25874)
- HOOVER Hoover® Type N Replacement Bag, 5 Pack (4010038N)
- TENNANT Vacuum Bag, 10 PK (9018692)
- TENNANT Vacuum Bag, Paper/Ply, 10 PK (1067460)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- TENNANT Vacuum Bag, 192 PK (9007865)
- TENNANT Paper Vacuum Bags, Paper/Ply, 10 PK (1067455)
- TENNANT Paper Vacuum Bags, 10 PK (1068844)
- HOOVER COMMERCIAL Disp Allergen Filtration Bags For Commercial WindTunnel Vacuum, PK3 (4010100Y)
- Tennant Vacuum Bags