Shop All Carpet Extractors & Accessories
Tennant
Upholstry Tool, 5 In
Mfr # 200505
Zoro # G0971022
product price: $430.20
/ea
Free Shipping & Returns
$430.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- For Use With Mfr. No. 160400
- Material metal
- Features Solution Flow Lever Switch
- Type Metal
Product Information
- Brand Tennant
- MFR # 200505
- Zoro # G0971022
- Country of Origin United States
- Category Carpet Extractors & Accessories
Dimensions
Width | 5 in |
Details
Item | Upholstry Tool |
For Use With | Mfr. No. 160400 |
Material | metal |
Features | Solution Flow Lever Switch |
Type | Metal |
Description
Upholstry Tool, Width 5 in, For Use With Mfr. No. 160400, Material Metal, Features Solution Flow Lever Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Mop Head (Blue-Large) (8407186)
- RUBBERMAID COMMERCIAL 5 in Cut-End Wet Mop, Green, Blended (FGF13700GR00)
- SANITAIRE Cap and Bearing Assembly (38138)
- RENOWN 20 in. White Polishing Floor Pad (REN02068)
- TENNANT Walk Behind Carpet Extractor, 10 gal, 115V (9007486)
- TENNANT 15-foot Extraction Hose (160400)
- TENNANT Carpet Rake, 59-1/2 in.L, 6 in.W, Metal (240020AM)
- NOBLES Floor Wand, F/Mfr. No. 9007623 Extractors (600048)
- EDIC EDIC Heat 'N' Run External Heater System For Use with All Heat-Ready Extractors - 705HR (705HR)
- SANITAIRE Portable Carpet Extractor, 12 in., 10 gal. (SC6085B)
- EWBANK Cascade Manual Cord-free Carpet Shampooer (280)
- Tennant Carpet Extractors & Accessories