Shop All Floor Machine Pads
Tennant
Twister Pad, White, Size 9", 350 rpm, PK2
Mfr # 1232650
Zoro # G9888140
Free Shipping & Returns
$218.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 9 in
- Pad/Brush Shape Twister
- Material Diamond
Product Information
- Brand Tennant
- MFR # 1232650
- Zoro # G9888140
- Country of Origin Netherlands
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 9 in |
Size | 9" |
Machine Size | 18 in |
Pad/Brush Size | 9 in |
Diameter | 8 1/2 in |
Fits Machine Size | 18 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Twister |
Material | Diamond |
Item | Twister Pad |
Speed | 350 rpm |
For Use With | Walk Behind Floor Scrubber |
Center Hole | 3 in |
Sub-Category | Scrubbing Pads |
Color | White |
Includes | (2) Pads |
Shape | Twister |
Color Family | White |
Thickness | 13/16 in |
Application | Cleaning, Polishing |
Product Type | Polishing Pad |
Speed - Maximum | 350 RPM |
Description
Twister Pad, Color White, Diameter 8 1/2 in, Material Diamond, Product Type Polishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 9 in, Shape Twister, Speed - Maximum 350 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number 801YP5, Includes (2) Pads, Thickness 13/16 in, Application Cleaning, Polishing, Series Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Pad, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M72)
- SAFCO 45 gal Pentagon Trash Can, Black, 24" Dia, Open Top, HDPE (9486BL)
- CONCROBIUM Disinfectant, 55 gal. Drum, Light Spice (626055)
- BISSELL RECHARGEABLE STICK/HAND VACUUM (3190)
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- TENNANT Twister Pad, Green, Size 9", 350 rpm, PK2 (1232649)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- 3M Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, White, 5 Pack (4100)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- Tennant Floor Machine Pads